SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Injected Gel Kneepads, PR

CLC| Zoro #: G2429551| Mfr #: G350

$42.89 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackElbow and Knee Pad Size: UniversalItem: Removable Cap Knee Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429551 Mfr #: G350
Color: BlackElbow and Knee Pad Size: Universal
Item: Removable Cap Knee PadsPad Material: PU Foam
Strap Material: Elastic (Upper), Neoprene (Lower)Cap Material: TPE
Style: StabilizerClosure Type: Quick Release, Hook-and-Loop
Number of Straps: 2Country of Origin (subject to change): China

Description

Removable Cap Knee Pads, Stabilizer, Cap Material TPE, Pad Material PU Foam, Universal, Closure Type Quick Release, Hook-and-Loop, Black, Number of Straps 2, Strap Material Elastic (Upper), Neoprene (Lower), 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews