Knee Pads, Flat, Air Cushion, Foam, Univ

CLC| Zoro #: G0813601| Mfr #: 347

$21.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackElbow and Knee Pad Size: UniversalItem: Knee Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813601 Mfr #: 347
Color: BlackElbow and Knee Pad Size: Universal
Item: Knee PadsPad Material: EVA Foam
Strap Material: Nylon and ElasticCap Material: PVC
Style: StabilizerClosure Type: Quick Release
Number of Straps: 2Country of Origin (subject to change): China

Description

Knee Pads, Stabilizer, Cap Material PVC, Pad Material EVA Foam, Universal, Closure Type Quick Release, Black, Number of Straps 2, Strap Material Nylon and Elastic

Reviews