Shop Alternate Products
This Product is Discontinued
Clc Work Gear
Knee Pads, Flat, Foam, Universal (Discontinued)
Mfr # 339
Zoro # G2717601
This Product is Discontinued
Key Features
- Style Stabilizer
- Cap Material PVC
- Number of Straps 2
- Closure Type Quick Release
- Elbow and Knee Pad Size Universal