KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Pads, Flat, Foam, Universal

CLC| Zoro #: G0385971| Mfr #: 342

$13.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Quick Release
Pad Material: EVA Foam
Style: Non-marring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385971 Mfr #: 342
Closure Type: Quick ReleasePad Material: EVA Foam
Style: Non-marringNumber of Straps: 2
Cap Material: PolyesterItem: Knee Pads
Elbow and Knee Pad Size: UniversalColor: Black
Strap Material: Nylon and ElasticCountry of Origin (subject to change): China

Description

Knee Pads, Non-marring, Cap Material Polyester, Pad Material EVA Foam, Universal, Closure Type Quick Release, Black, Number of Straps 2, Strap Material Nylon and Elastic

Reviews