BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Knee Pads, Flex, Foam, Universal, PR

CLC| Zoro #: G0612394| Mfr #: V234

$11.65 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Non-skidPad Material: EVA FoamColor: Black/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612394 Mfr #: V234
Style: Non-skidPad Material: EVA Foam
Color: Black/WhiteItem: Knee Pads
Strap Material: ElasticCap Material: TPR
Closure Type: hook-and-loopElbow and Knee Pad Size: Universal
Number of Straps: 2Country of Origin (subject to change): China

Description

Knee Pads, Non-skid, Cap Material TPR, Pad Material EVA Foam, Universal, Closure Type Hook-and-Loop, Black/White, Number of Straps 2, Strap Material Elastic, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews