BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Knee Pads, Hinged, PU, Gel, Universal, PR

CLC| Zoro #: G0788365| Mfr #: 378

$36.95 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: StabilizerPad Material: PU FoamColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788365 Mfr #: 378
Style: StabilizerPad Material: PU Foam
Color: BlackItem: Knee Pads
Strap Material: Nylon and ElasticCap Material: TPE
Closure Type: Quick ReleaseElbow and Knee Pad Size: Universal
Number of Straps: 2Country of Origin (subject to change): China

Description

Knee Pads, Stabilizer, Cap Material TPE, Pad Material PU Foam, Universal, Closure Type Quick Release, Black, Number of Straps 2, Strap Material Nylon and Elastic, 1 Pair

Reviews