Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Knee Pads, Soft, Black, 2 Straps, PR

  • Zoro #: G5256641
  • Mfr #: V229
$9.50
  • Item: Knee Pads
  • Style: Non-marring
  • Number of Straps: 2
See full product details
Orders over $75 ship free.

Clc #V229 Specifications

  • Zoro #: G5256641
  • Mfr #: V229
  • Item: Knee Pads
  • Style: Non-marring
  • Number of Straps: 2
  • Cap Material: EVA Foam
  • Elbow and Knee Pad Size: Universal
  • Closure Type: hook-and-loop
  • Color: Black
  • Pad Material: EVA Foam
  • Strap Material: Elastic
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Knee Pads, Non-marring, Cap Material EVA Foam, Pad Material EVA Foam, Universal, Closure Type Hook-and-Loop, Black, Number of Straps 2, Strap Material Elastic, 1 Pair

Reviews of Clc #V229