KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Pads, Soft, Polyurethane, Gel, Univ, PR

CLC| Zoro #: G1731676| Mfr #: 372

$26.95 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strap Material: Nylon and Elastic
Style: Non-marring
Closure Type: Quick Release
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731676 Mfr #: 372
Strap Material: Nylon and ElasticStyle: Non-marring
Closure Type: Quick ReleaseNumber of Straps: 2
Elbow and Knee Pad Size: UniversalPad Material: PU Gel
Color: BlackCap Material: Polyester
Country of Origin (subject to change): China

Description

Knee Pads, Non-marring, Cap Material Polyester, Pad Material PU Gel, Universal, Closure Type Quick Release, Black, Number of Straps 2, Strap Material Nylon and Elastic, 1 Pair

Reviews