Knee Pads, Soft, Rubber, Universal, PR

CLC| Zoro #: G1654466| Mfr #: V310

$7.11 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedElbow and Knee Pad Size: UniversalItem: Knee Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654466 Mfr #: V310
Color: RedElbow and Knee Pad Size: Universal
Item: Knee PadsPad Material: Natural Rubber
Strap Material: ElasticCap Material: Natural Rubber
Style: Non-marringClosure Type: hook-and-loop
Number of Straps: 1Country of Origin (subject to change): India

Description

Knee Pads, Non-marring, Cap Material Natural Rubber, Pad Material Natural Rubber, Universal, Closure Type Hook-and-Loop, Rust, Number of Straps 1, Strap Material Elastic, 1 Pair

Reviews