Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Knee Pads, Swivel, Foam, Universal

  • Zoro #: G3204372
  • Mfr #: 345
$25.87
  • Item: Knee Pads
  • Style: Non-skid
  • Number of Straps: 2
See full product details
Orders over $75 ship free.

Clc #345 Specifications

  • Zoro #: G3204372
  • Mfr #: 345
  • Item: Knee Pads
  • Style: Non-skid
  • Number of Straps: 2
  • Cap Material: Poly Pro
  • Elbow and Knee Pad Size: Universal
  • Color: Black
  • Closure Type: Hook-and-Loop, Quick Release
  • Pad Material: EVA Foam
  • Strap Material: Elastic
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Knee Pads, Non-skid, Cap Material Poly Pro, Pad Material EVA Foam, Universal, Closure Type Hook-and-Loop, Quick Release, Black, Number of Straps 2, Strap Material Elastic

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Clc #345