KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knee Pads, Swivel, Foam, Universal, PR

CLC| Zoro #: G1103742| Mfr #: V6355

$22.95 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Item: Knee Pads
Style: Swivel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103742 Mfr #: V6355
Color: BlueItem: Knee Pads
Style: SwivelCap Material: Poly Pro
Pad Material: EVA FoamClosure Type: Quick Release
Strap Material: ElasticNumber of Straps: 2
Elbow and Knee Pad Size: UniversalCountry of Origin (subject to change): China

Description

Knee Pads, Swivel, Cap Material Poly Pro, Pad Material EVA Foam, Universal, Closure Type Quick Release, Blue/White, Number of Straps 2, Strap Material Elastic, 1 Pair

Reviews