SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knee Pads, Swivel, PU, Gel, Universal

CLC| Zoro #: G1892947| Mfr #: G340

$24.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Elbow and Knee Pad Size: UniversalPad Material: EVA FoamItem: Knee Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892947 Mfr #: G340
Elbow and Knee Pad Size: UniversalPad Material: EVA Foam
Item: Knee PadsColor: Black
Style: StabilizerStrap Material: Elastic (Upper), Neoprene (Lower)
Number of Straps: 2Cap Material: Poly Pro
Closure Type: Quick Release, Hook-and-LoopCountry of Origin (subject to change): China

Description

Knee Pads, Stabilizer, Cap Material Poly Pro, Pad Material EVA Foam, Universal, Closure Type Quick Release, Hook-and-Loop, Black, Number of Straps 2, Strap Material Elastic (Upper), Neoprene (Lower)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews