SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knee Pads, Swivel, PU, Gel, Universal, PR

CLC| Zoro #: G0479105| Mfr #: 375

$27.99 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Elbow and Knee Pad Size: UniversalPad Material: PU GelItem: Knee Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479105 Mfr #: 375
Elbow and Knee Pad Size: UniversalPad Material: PU Gel
Item: Knee PadsColor: Gray
Style: SwivelStrap Material: Nylon and Elastic
Number of Straps: 2Cap Material: Poly Pro
Closure Type: Quick ReleaseCountry of Origin (subject to change): China

Description

Knee Pads, Swivel, Cap Material Poly Pro, Pad Material PU Gel, Universal, Closure Type Quick Release, Gray, Number of Straps 2, Strap Material Nylon and Elastic, 1 Pair

Reviews