SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Knee Pads w/Tool Holder, Hard, Gel, Univ, PR

CLC| Zoro #: G0314666| Mfr #: PK6105

$42.40 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueElbow and Knee Pad Size: UniversalItem: Removable Cap Knee Pads w/Tool Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314666 Mfr #: PK6105
Color: BlueElbow and Knee Pad Size: Universal
Item: Removable Cap Knee Pads w/Tool HolderPad Material: Closed Cell Foam Gel
Strap Material: Synthetic RubberCap Material: Rubber
Style: Hard ShellClosure Type: Button and Loop
Number of Straps: 2Country of Origin (subject to change): China

Description

Removable Cap Knee Pads w/Tool Holder, Hard Shell, Cap Material Rubber, Pad Material Closed Cell Foam Gel, Universal, Closure Type Button and Loop, Blue (Knee Pads)/Black (Tool Holder), Number of Straps 2, Strap Material Synthetic Rubber, 1 Pair

Reviews