Skip to Main Content
customer-service Help
Clc

Large Cell Phone Holder 1 Pocket, Black

Clc Large Cell Phone Holder 1 Pocket,  Black 5127
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.69
  • Item: Large Cell Phone Holder
  • Color: Black
  • Material: Polyester
See full product details
Orders over $75 ship free.
Total: $10.69

Clc #5127 Specifications

  • Item: Large Cell Phone Holder
  • Color: Black
  • Material: Polyester
  • Width: 2-3/4"
  • Depth: 1"
  • Features: Belt Loop and Spring Steel Belt Clip
  • Number of Pockets: 1
  • Height: 5"
  • Fits Belts Up To: 2 1/2 in
  • Accessory Type: Large Cell Phone Holder
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Large Cell Phone Holder, Material Polyester, Color Black, Features Belt Loop and Spring Steel Belt Clip

Reviews of Clc #5127