Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multipurpose Tool Holder, Black

  • Zoro #: G0420402
  • Mfr #: 1104
Clc Multipurpose Tool Holder,  Black 1104
Clc Multipurpose Tool Holder,  Black 1104
Clc Multipurpose Tool Holder,  Black 1104
$4.99 10% off
$4.49
  • Height: 7 1/4 in
  • Features: Versatile 3 Way Attachment
  • Fits Belts Up To: 2 1/2 in
See full product details
Orders over $75 ship free.

Clc #1104 Specifications

  • Zoro #: G0420402
  • Mfr #: 1104
Height: 7 1/4 in Features: Versatile 3 Way Attachment
Fits Belts Up To: 2 1/2 in Width: 3 in
Color: Black Number of Pockets: 4
Material: Polyester Fabric Item: Multipurpose Tool Holder
Depth: 1 in Tool Storage Type Included: Tool Pouch
For Use With: Cell Phones and Small Tools Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Multipurpose Tool Holder, Material Polyester, Number of Pockets 4, Width 3 In., Depth 1 In., Height 7-1/4 In., Fits Belts Up To 2-1/2 In., Color Black

Reviews of Clc #1104