Clc Work Gear
Nail Bags
- Zoro #: G0588850
- Mfr #: 444X
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Material: Suede Leather
- Tool Storage Type Included: Tool Pouch
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Item: Nail Bags
- Features: Large Capacity Nail and Tool Pocket; Fits Belts up to 2-3/4" Wide
- Number of Pockets: 1
- Application: For Nails, Fasteners and Tools
- Number of Pieces: 1
$19.43
Subtotal: $19.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Clc Work Gear #444X Specifications
- Zoro #: G0588850
- Mfr #: 444X
- Material: Suede Leather
- Tool Storage Type Included: Tool Pouch
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Item: Nail Bags
- Features: Large Capacity Nail and Tool Pocket; Fits Belts up to 2-3/4" Wide
- Number of Pockets: 1
- Application: For Nails, Fasteners and Tools
- Number of Pieces: 1
- Tether Style: Tether Capable
- Compatible with Product Type: Tool Belts
- Country of Origin (subject to change): India
Description
Nail Bags, Compatible with Product Type Tool Belts
Reviews of Clc Work Gear #444X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLC WORK GEAR CLC DGC530 Tool Backpack with USB Charging, 23-Pocket, Polyester, Black/Yellow DGC530
- CLC WORK GEAR Multi-Compartment TechnicianTool Bag - 17" PB1543
- CLC WORK GEAR Tote Bag, Polyester 1164
- CLC WORK GEAR Work Belt Tapered Lthr 41-46 L 962L
- CLC WORK GEAR Carry-All Pouch, Polyester Fabric, 9 Pockets, Black, 7 1/2 in Height 1504
- CLC WORK GEAR Tool Bag, Polyester, 23 Pockets, Black, 12" Height 1139
- CLC WORK GEAR Work Belt, 29 to 46 in Waist, Poly, Black 3505
- CLC WORK GEAR Nail and Tool Bag, 8Pocket, Leather, Chestnut 21685
- CLC WORK GEAR Tradesman's Tool Bag, 412 in W, 1314 in D, 12 in H, 29Pocket, Ballistic Poly Fabric DG5542
- TOUGHBUILT 15” Builder Tote TB-83B-15
- STANLEY DeWalt ToughSystem 2.0 15 in. W X 13.13 in. H Ballistic Nylon Tool Bag 50 pocket Black/Yellow 1 pc DWST08350
- Clc Work Gear Tool Bags, Backpacks & Totes