KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carpenters Nail & Tool Pouch, Leather

CLC| Zoro #: G1050497| Mfr #: 178234

$24.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Carpenters Nail And Tool Pouch
Fits Belts Up To (In.): 2-3/4
Color: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050497 Mfr #: 178234
Item: Carpenters Nail And Tool PouchFits Belts Up To (In.): 2-3/4
Color: TanNumber of Pockets: 8
Features: 2 Steel Hammer Loops, 2 Large Capacity Pockets, and 6 Smaller PocketsMaterial: Reversed Top Grain Leather
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): India

Description

Carpenter's Nail And Tool Bag, Reversed Top Grain Leather, Tan, Number of Pockets 8 Outside, 2 Steel Hammer Loops, 2 Large Capacity Pockets, and 6 Smaller Pockets, Fits Standard Work Belts up to 2 3/4 In Width

Reviews