PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

29-46" Padded Work Belt, Black, 5" W

CLC| Zoro #: G2228256| Mfr #: 5625

$21.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Padded Work BeltWidth: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228256 Mfr #: 5625
Color: BlackItem: Padded Work Belt
Width: 5"Material: Polyester
Waist Size: 29" to 46"Country of Origin (subject to change): China

Description

Padded Work Belt, Width 5 In., Waist Size 29 to 46 In., Polyester Material, Black

Reviews