Tool Tote/Cooler Bag, 12 Cans, Blue/Black

CLC| Zoro #: G1512454| Mfr #: 1540

$16.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue/Black
Number of Pockets (Inside): 0
Capacity: 12 Cans
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512454 Mfr #: 1540
Color: Blue/BlackNumber of Pockets (Inside): 0
Capacity: 12 CansMaterial: Polyester
Exterior Length: 7"Exterior Height: 12"
Insulation: YesNumber of Pockets (Outside): 4
Exterior Width: 14"Item: Soft Sided Cooler
Country of Origin (subject to change): China

Description

Tool Tote/Soft Sided Cooler, 12 Cans Capacity, Blue/Black, Exterior Height 12 In., Exterior Length 7 In., Exterior Width 14 In., Material Polyester, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Insulation Yes

Reviews