Clc Work Gear

Tan Leather 1 Pockets


$7.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Leather
  • Number of Pockets 1
  • Color Tan
  • Width 2 3/4 in
  • Features Heavy Duty, Molded Leather Retains Shape
See all product information