customer-service Help
Clc

Red Elastic 0 Pockets

Clc Red Elastic 0 Pockets 110 RED
Tap to zoom
Hover or click to zoom
$7.53
  • Material: Elastic
  • Number of Pockets: 0
  • Color: Red
See full product details
Orders over $75 ship free.

Total: $7.53

Clc #110 RED Specifications

  • Material: Elastic
  • Number of Pockets: 0
  • Color: Red
  • Width: 2 in
  • Features: Adjustable to Fit All Sizes, Elastic Rear Straps for Added Comfort
  • Includes: Heavy Duty Clips
  • Type: Suspender
  • Item: Tool Belt Suspenders
  • Tool Storage Type Included: Tool Suspenders
  • For Use With: Belt
  • Overall Width: 2 in
  • Overall Length: 52 in
  • Includes Suspender Chest Retaining Strap: No
  • Number of Snap Hooks: 0
  • Primary Application: Carpentry
  • Adjustment Type: Clip
  • Padded: No
  • Adjustable Length: 48 in to 56 in
  • Number of Bite Clips: 4
  • Series: Tool Works
  • Country of Origin (subject to change): India

Description

Heavy Duty Work Suspender, Suspender, Width 2 in, Elastic Material, Red, Adjustable, Includes Heavy Duty Clips

Reviews of Clc #110 RED