Small Cell Phone Holder 2-1/2"Wx4-1/4"H, Mossy Oak

CLC| Zoro #: G2166026| Mfr #: 5124M

$7.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Belts Up To: 2"Color: Mossy Oak(R)Item: Small Cell Phone Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166026 Mfr #: 5124M
Fits Belts Up To: 2"Color: Mossy Oak(R)
Item: Small Cell Phone HolderMaterial: Polyester
Type: -Width: 2-1/2"
Features: Belt Loop and Spring Steel Belt ClipHeight: 4-1/4"
For Use With: -Depth: 1-1/2"
Country of Origin (subject to change): China

Description

Small Cell Phone Holder, Width 2 1/2 In, Depth 1 1/2 In, Height 4 1/4 In, Fits Belts Up To 2 In, Material Polyester, Color Mossy Oak(R), Belt Loop and Spring Steel Belt Clip

Reviews