KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Universal Suspenders, Black Elastic, Webbing

CLC| Zoro #: G2390105| Mfr #: 5121

$16.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Suspenders
Size: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390105 Mfr #: 5121
Width: 2"Item: Suspenders
Size: UniversalColor: Black
Length: AdjustableMaterial: Elastic, Webbing
Country of Origin (subject to change): Multiple

Description

Suspenders, Black, Size Universal, Length Adjustable, Width 2 In., Elastic, Webbing

Reviews