Universal Suspenders, Yellow Lime

CLC| Zoro #: G0711803| Mfr #: 14110

$10.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: Adjustable
Color: Yellow Lime
Size: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711803 Mfr #: 14110
Length: AdjustableColor: Yellow Lime
Size: UniversalItem: Suspenders
Material: PolyesterWidth: 2"
Country of Origin (subject to change): Multiple

Description

Suspenders, Yellow Lime, Size Universal, Length Adjustable, Width 2 In., Polyester

Reviews