Clc

Tan Cotton Work Belt, 0 Pockets

Clc Tan Cotton Work Belt,  0 Pockets C501
Hover or click to zoom Tap to zoom
Key Features
  • Material: Cotton
  • Number of Pockets: 0
  • Color: Tan
  • SAE or Metric: SAE
  • Width: 2 1/2 in
  • Features: Army Pisto Type Construction, Steel Interlocking Buckle
  • Belt Type: Work Belt
  • Waist Size: 29 in to 46 in
See full product details
$7.88

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Clc #C501 Specifications

  • Material: Cotton
  • Number of Pockets: 0
  • Color: Tan
  • SAE or Metric: SAE
  • Width: 2 1/2 in
  • Features: Army Pisto Type Construction, Steel Interlocking Buckle
  • Belt Type: Work Belt
  • Waist Size: 29 in to 46 in
  • Measurement Type: SAE
  • Height: 11 1/4 in
  • Tool Storage Type Included: Tool Belt
  • Item: Tool Belt
  • For Use With: Tool Pouches and Holders
  • Depth: 1 1/2 in
  • Overall Width: 2 1/4 in
  • Closure Type: Buckle
  • Overall Length: 50 in
  • Primary Application: General Purpose
  • Padded: No
  • Belt Color: Tan
  • Belt Width: 2 1/4 in
  • Series: Tool Works
  • Maximum Waist Size: 46 in
  • Minimum Waist Size: 29 in
  • Thickness: 1/4 in
  • Pattern: Webbed
  • Country of Origin (subject to change): India

Description

This CLC C501 Tan Cotton Work Belt is the perfect tool belt for carrying your tools. It will give you easy access to them while keeping them organised and within reach. The work belt has a steel interlocking buckle that is very durable. The army pisto type construction means this belt can handle heavy use, making it the ideal tool belt for everyday use. The 2 1/2 in width and 11 1/4 in height of this tan cotton work belt makes it an ideal fit for most people. It also has a depth of 1 1/2 in, so there is plenty of room to store all your tools securely on the belt. This CLC Work Belt is an essential item for anyone who works with tools regularly or wants something that can carry their basic equipment around with ease.

Reviews of Clc #C501

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.