Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tan Leather 1 Pockets

  • Zoro #: G2971735
  • Mfr #: 453
$8.50
  • Material: Leather
  • Number of Pockets: 1
  • Color: Tan
See full product details
Orders over $75 ship free.

Clc #453 Specifications

  • Zoro #: G2971735
  • Mfr #: 453
  • Material: Leather
  • Number of Pockets: 1
  • Color: Tan
  • Width: 3 1/4 in
  • Features: Fiber Liner Resists Cut-Through
  • Item: Tool Sheath
  • Tool Storage Type Included: Tool Pouch
  • Height: 9 5/8 in
  • Fits Belts Up To: 2 3/4 in
  • Number of Outside Pockets: 1
  • Number of Inside Pockets: 0
  • Closure Type: Open Top
  • Overall Height: 9 5/8 in
  • Overall Width: 3 1/4 in
  • Overall Depth: 1 1/2 in
  • Belt Attachment Type: Slotted
  • Style: Tool Sheath
  • Belt Width: 2 3/4 in
  • For Maximum Belt Width: 2 3/4 in
  • Compatible with Product Type: Utility Knife
  • Attachment Type: Belt Slot
  • Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Utility Knife Sheath, Material Top Grain Leather, Number of Pockets 1, Width 3 1/4 in, Height 9 5/8 in, Fits Belts Up To 2 3/4 in, Color Tan, Fiber Liner

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Clc #453