Clc
Tan Leather 1 Pockets
- Zoro #: G3220612
- Mfr #: 767
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.99
Clc #767 Specifications
- Zoro #: G3220612
- Mfr #: 767
- Material: Leather
- Number of Pockets: 1
- Color: Tan
- Features: Heavy Duty, Molded Leather Retains Shape
- Fits Belts Up To: 2 3/4 in
- Item: Tool Holster
- Tool Storage Type Included: Tool Pouch
- Closure Type: Open Top
- Overall Height: 8 7/8 in
- Number of Outside Pockets: 1
- Overall Width: 2 3/4 in
- Number of Inside Pockets: 0
- Overall Depth: 1 1/4 in
- For Maximum Tool Length: 10 in
- Belt Attachment Type: Slotted
- Style: Tool Holster
- Compatible with Product Type: Pliers
- Belt Width: 2 1/4 in
- For Maximum Belt Width: 2 1/4 in
- Attachment Type: Belt Slot
- Country of Origin (subject to change): India
Description
Molded Plier Holder, Material Top Grain Leather, Number of Pockets 1, Fits Belts Up To 2 3/4 in, Color Tan, Fits Narrow Tool Up to 10 in Long
Reviews of Clc #767
Explore more
- Clc 12-Pocket Reversed Heavy-Duty Leather Construction Work Apron 175274
- Clc 14-Pocket Professional Electrician'S Tool Pouch DG5680
- Clc Apron 12Pocket Nylon 1429
- Occidental Leather Occidental Leather 8003 Lg 3-Inch Leather And Nylon Tool Belt, Large 8003 LG
- Magid Grtp 5.5" Heavy Grain Leather Knife Holder With Rivet, GRTP
- Clc Tool Belts & Pouches