Clc Work Gear
Tan Leather 8 Pockets
Mfr # W500
Zoro # G4313425
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Number of Pockets 8
- Color Tan
- Features With a Large Main Pocket and 6 Smaller Pockets and Sleeves to Hold your Favorite Tools
- Number of Pieces 1
Explore More Products
- CLC WORK GEAR Black Polyester 3" Wide Padded 5623
- CLC WORK GEAR Tan Leather 10 Pockets I923X
- CLC WORK GEAR White Canvas 2 Pockets C6
- CLC WORK GEAR Black Polyester 1 Pockets 5021
- CLC WORK GEAR Black Polyester 0 Pockets 5023
- CLC WORK GEAR Tan Leather 5 Pockets 700
- CLC WORK GEAR CLC CNVS APRON 12PKT WHT C10
- CLC WORK GEAR CLC Tool Works 5024 Drill Hook, Polyester 5024
- CLC WORK GEAR Clc-67 Holster For Utility Knife 67
- KLEIN TOOLS Orange vinyl 16 Pockets 51829MHS
- KLEIN TOOLS Black Nylon 0 Pockets 5707
- Clc Work Gear Tool Belts & Pouches