Clc

Tan Leather Work Belt, 12 Pockets

Clc Tan Leather Work Belt,  12 Pockets 527X
Hover or click to zoom Tap to zoom
  • Material: Leather
  • Number of Pockets: 12
  • Color: Tan
  • SAE or Metric: SAE
  • Features: Double Gussets Keep Front Pockets Wide Open for Easy Access
  • Belt Type: Work Belt
  • Includes: (2) Hammer Loops
  • Waist Size: 29 in to 49 in
See full product details
$35.82
Orders over $75 ship free.

Subtotal: $35.82

Clc #527X Specifications

  • Material: Leather
  • Number of Pockets: 12
  • Color: Tan
  • SAE or Metric: SAE
  • Features: Double Gussets Keep Front Pockets Wide Open for Easy Access
  • Belt Type: Work Belt
  • Includes: (2) Hammer Loops
  • Waist Size: 29 in to 49 in
  • Measurement Type: SAE
  • Tool Storage Type Included: Tool Apron
  • Item: Tool Belt
  • Type: Apron
  • Overall Length: 49 in
  • Belt Material: Leather
  • Overall Width: 22 3/4 in
  • Removable Pouches: No
  • Belt Buckle Type: Roller Buckle
  • Primary Application: General Purpose
  • Number of Tool Holders: 2
  • Minimum Waist Size: 29 in
  • Number of Pouch Outside Pockets: 12
  • Belt Color: Tan
  • Belt Adjustment Type: Buckle
  • Pouch Material: Leather
  • Includes Belt: Yes
  • Pouch Color: Tan
  • Number of Pouches: 3
  • Tool Holder Type: (4) Main Nail and Tool Pockets, (8) Smaller Pockets and Sleeves Fit Pliers, Center Pocket for Tape Measure, Nail Sets, Nails, Pencils
  • Includes Suspenders: No
  • Padded: No
  • Belt Width: 2 in
  • Maximum Waist Size: 49 in
  • Compatible with Product Type: Etc., Nail Sets, Pencils, Pliers
  • Country of Origin (subject to change): India

Description

This CLC Tan Leather Work Belt is the perfect tool belt for all your projects. It has 12 pockets to keep you organised and make it easy to find what you need. With double gussets, this leather work belt keeps the front pockets wide open for easy access. The included tool apron offers storage space for larger tools, while also providing quick access to smaller items. The overall length of this tan leather work belt is 49 in., with a waist size range of 29 in to 49 in. This high quality work belt is made of leather and comes with an adjustable buckle closure system. Equip yourself with the CLC Tan Leather Work Belt that will meet all your needs.

Reviews of Clc #527X