Skip to Main Content
customer-service Help
Clc

Tool and Cell Phone Holder 6"Wx9-3/4"H

Clc Tool and Cell Phone Holder 6"Wx9-3/4"H 1501
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.99
  • Item: Tool Holster
  • Color: Black
  • Material: Polyester
See full product details
Orders over $75 ship free.
Total: $13.99

Clc #1501 Specifications

  • Item: Tool Holster
  • Color: Black
  • Material: Polyester
  • Width: 6 in
  • Depth: 2 in
  • Height: 9 3/4 in
  • For Use With: -
  • Number of Pockets: 4
  • Features: Carry Securely in Pocket with Wide Padded Flap
  • Fits Belts Up To: 2 in
  • Type: -
  • For Maximum Belt Width: 2 in
  • Overall Height: 9 3/4 in
  • Primary Application: Electrician
  • Overall Depth: 2 in
  • Number of Outside Pockets: 4
  • Compatible with Product Type: Tool Belts
  • Overall Width: 6 in
  • Belt Attachment Type: Snap Loop
  • Closure Type: Snap
  • Style: Tool Holster
  • Number of Inside Pockets: 0
  • Belt Width: 2 in
  • Attachment Type: Snap Loop
  • Country of Origin (subject to change): Myanmar
Feedback Help us improve our product information

Description

Tool and Cell Phone Holder, -, Material Polyester, Number of Pockets 4, Width 6 in, Depth 2 in, Height 9 3/4 in, Fits Belts Up To 2 in, For Use With -, Color Black, Belt Loop, Pocket Padded Flap and Neoprene Cell Phone Holder

Reviews of Clc #1501