Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tool Backpack, Nylon, 44 Pockets, Black

  • Zoro #: G2376963
  • Mfr #: 1134
Tap to zoom
Hover or click to zoom
$79.95
  • Closure Type: Zipper
  • Color: Black
  • Material: Nylon
See full product details
This item ships free.

Clc #1134 Specifications

  • Zoro #: G2376963
  • Mfr #: 1134
  • Closure Type: Zipper
  • Color: Black
  • Material: Nylon
  • Primary Tool Bag Color: Black
  • Nominal Overall Height: 16 in
  • Number of Inside Pockets: 36
  • Basic Material: Nylon
  • Number of Pieces: 1
  • Overall Width: 13 1/4 in
  • Nominal Overall Depth: 11 in
  • Typical Bag or Tote Application: General Purpose
  • Item: Tool Backpack
  • Number of Pockets: 44
  • Number of Outside Pockets: 8
  • Overall Depth: 13 1/4 in
  • Features: 2-Way Adjustable Sternum Strap, Adjustable Padded Shoulder Straps
  • Overall Height: 16 in
  • Tool Storage Type Included: Backpack
  • Nominal Overall Width: 14 in
  • Overall Length: 13 1/4 in
  • Primary Application: General Purpose
  • Bag Style: Tool Backpack
  • Number of Shoulder Straps: 2
  • Number of Bags: 1
  • Interior Dimensions: 13 1/4 W x 16 in H x 8 1/2 in D
  • Country of Origin (subject to change): Myanmar
Feedback Help us improve our product information

Description

Tool Backpack, General Purpose, Number of Pockets 44, Nylon, Closure Type Zipper, Nominal Overall Width 14 in, Nominal Overall Depth 11 in, Nominal Overall Height 16 in, Primary Tool Bag Color Black, Number of Pieces 1, Overall Width 14 in, Overall Depth 11 in, Overall Height 16 in, Number of Inside Pockets 36, Number of Outside Pockets 8, Color Black, Material Nylon, Features Adjustable Padded Shoulder Straps, Reinforced Carrying Handle

Reviews of Clc #1134