PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Electricians Tool Pouch w/ Shoulder Strap, Black

CLC| Zoro #: G0753277| Mfr #: 1509

$29.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Electricians Tool PouchMaterial: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753277 Mfr #: 1509
Color: BlackItem: Electricians Tool Pouch
Material: PolyesterWidth (In.): 5
Tether Capable: Standard Tool (Accessory Needed for Tethering)Fits Belts Up To (In.): 2-3/4
Features: Shoulder Strap and Zipper PocketNumber of Pockets: 21
Height (In.): 8Country of Origin (subject to change): China

Description

Electrician's Tool Pouch, Polyester, Black, Number of Pockets 21 Outside, Shoulder Strap and Zipper Pocket, Fits Standard Work Belts up to 2 3/4 In Width

Reviews