KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5 Pocket Tool Pouch w/ Large Main Pocket, Leather

CLC| Zoro #: G1565444| Mfr #: 700

$13.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Belts Up To: 2-3/4"
Item: Tool Pouch
Material: Top Grain Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565444 Mfr #: 700
Fits Belts Up To: 2-3/4"Item: Tool Pouch
Material: Top Grain LeatherColor: Tan
Number of Pockets: 5Country of Origin (subject to change): India

Description

Tool Pouch, Top Grain Leather, Tan, Number of Pockets 5 Outside, Large Main Pocket, Fits Standard Work Belts up to 2 3/4 In Width

Reviews