Clc Work Gear
Tote Bag, Polyester
Mfr # 1164
Zoro # G100404606
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Color Black
- Material Polyester
- Overall Width 24 in
- Overall Height 12 in
Explore More Products
- CLC WORK GEAR BAG NAIL&TOOL 11PKT 1620
- CLC WORK GEAR Tool Tote, Polyester, 27 Pockets, Black/Tan, 11" Height 1579
- CLC WORK GEAR Dlx Tool Backpack 44Pckt 1134
- CLC WORK GEAR USB Charging Tool Backpack, Polyester, 23 Pockets, Black/Khaki ECP135
- CLC WORK GEAR TOTE BAG BIG MOUTH 16in. W PB1563
- CLC WORK GEAR Tool Pouch, Polyester Fabric and Ballistic Binding, 10 Pockets, Black 1505
- CLC WORK GEAR Signature Elite Series Tool Belt Combo System, 40 to 52 in Waist, 62 in L, Leather, Chestnut 21453X
- CLC WORK GEAR Nail Bags 444X
- CLC WORK GEAR Bag Tool&Nail Nylon 7-Pocket 51685
- KLEIN TOOLS Tool Bag, Cordura(R) Fabric, 1 Pockets, Camouflage, 7" Height 5139C
- BUCKET BOSS Tool Bag, Heavy-Duty Canvas Fabric, 1 Pockets, White, 8" Height 25100
- Clc Work Gear Tool Bags, Backpacks & Totes