Tray, Bucket Organizer

CLC| Zoro #: G1970832| Mfr #: 1152

$3.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteLength (In.): -Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970832 Mfr #: 1152
Color: WhiteLength (In.): -
Material: PlasticWidth (In.): -
For Use With: Standard 3 1/2 to 5 Gallon BucketsHeight (In.): 2-1/2
Item: Full Round Bucket TrayType: Stackable
Number of Pockets (Inside): 0Depth (In.): 10-1/2
Features: Pop Up Carrying HandleNumber of Compartments: 4
Dia. (In.): 11-1/2Country of Origin (subject to change): United States

Description

Full Round Bucket Tray, Plastic, Number Of Compartments 4, For Use With Standard 3 1/2 to 5 Gallon Buckets, Width 10 1/2 In, Height 2 1/2 In, White, Pop Up Carrying Handle, Stackable

Reviews