Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ultraflex Non-Skid Kneepads, PR

  • Zoro #: G2244417
  • Mfr #: 361
$19.95
  • Item: Knee Pads
  • Style: Non-skid
  • Number of Straps: 2
See full product details
Orders over $75 ship free.

Clc #361 Specifications

  • Zoro #: G2244417
  • Mfr #: 361
  • Item: Knee Pads
  • Style: Non-skid
  • Number of Straps: 2
  • Cap Material: PVC
  • Elbow and Knee Pad Size: Universal
  • Color: White
  • Pad Material: EVA Foam
  • Closure Type: Button and Loop
  • Strap Material: Rubber
  • Country of Origin (subject to change): Myanmar
Feedback Help us improve our product information

Description

Knee Pads, Non-skid, Cap Material PVC, Pad Material EVA Foam, Universal, Closure Type Button and Loop, White, Number of Straps 2, Strap Material Rubber, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Clc #361