Clc Work Gear
Tool Bag, Black, Polyester, 22 Pockets (Discontinued)
Mfr # L234
Zoro # G4793354
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 15"
- Color Black
- Material Polyester
- Features 22 multi-use pockets to help organize a wide variety of hand tools, 3 levels of light output allow adjustment for wide area illumination or close-up work, Base pad feet to help reduce wear and abrasion, LED Light Handle Can be Easily Directed at Work Area or into Tool Carrier to Help Identify Tools and Parts, Padded Adjustable Shoulder Strap for Easy Carrying
- Height 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clc Work Gear
- MFR # L234
- Zoro # G4793354
- UPC # 084298122347
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 15" |
Height | 11-1/2" |
Length | 15" |
Overall Depth | 8 1/2 in |
Depth | 9" |
Overall Width | 15 in |
Overall Height | 11 1/2 in |
Overall Length | 15 in |
Description
This CLC L234 Tool Bag is a durable and versatile tool bag that you can use to carry all your tools. The open top allows you to easily access the contents of the bag. This black tool bag has 22 pockets, so there is ample space for all your tools. The polyester material makes it easy to clean and maintain. It also has a reinforced bottom and piping along the edges, which gives it added durability. With this CLC Tech Gear Tool Bag, carrying around your tools will be a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.