Clc Work Gear
Tool Tote, Polyester, 14 Pockets, Black/Khaki, 8" Height
- Zoro #: G0740019
- Mfr #: 1161
Hover or click to zoom Tap to zoom
Key Features
- Closure Type: Zipper
- Color: Black
- Height: 8"
- Length: 12"
- Material: Polyester
- Width: 8-1/2"
- Overall Width: 12 in
- Number of Pieces: 1
$21.30
Subtotal: $21.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Clc Work Gear #1161 Specifications
- Zoro #: G0740019
- Mfr #: 1161
- UPC #: 084298011610
- Closure Type: Zipper
- Color: Black
- Height: 8"
- Length: 12"
- Material: Polyester
- Width: 8-1/2"
- Overall Width: 12 in
- Number of Pieces: 1
- Number of Outside Pockets: 6
- Overall Height: 8 in
- Number of Pockets: 14
- Overall Depth: 8 1/2 in
- Number of Inside Pockets: 8
- Tool Storage Type Included: Bag/Tote
- Item: Tool Tote
- Primary Tool Bag Color: Black
- Nominal Overall Depth: 8 in
- Basic Material: Polyester
- Nominal Overall Height: 8 in
- Features: Heavy Duty Stitching and Bar Tacking at All Stress Points, Reinforced Web Carrying Handles
- Nominal Overall Width: 12 in
- Depth: 8"
- Overall Length: 12 in
- Bag Style: Wide-Mouth Tool Bag
- Shape: Rectangle
- Primary Application: General Purpose
- Number of Bags: 1
- Web Strap: Yes
- Number of Shoulder Straps: 0
- Interior Dimensions: 12 in L x 8 in W x 8 in H
- Series: BigMouth
- Country of Origin (subject to change): Multiple
Description
The CLC 1161 Tool Tote is the perfect solution for carrying around your tools. It has a heavy duty design and will hold up to regular use. The zipper closure ensures that all of your tools stay in place while you work. The polyester material used to make this tool bag is resistant to water, oil and stains. This tool bag also features heavy duty stitching and bar tacking at all stress points as well as reinforced web carrying handles. With its 8" height, 12" length and 12" width, the CLC 1161 Tool Tote is the ideal size for transporting all of your tools with ease.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Clc Work Gear #1161
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLC WORK GEAR Tradesman's Tool Bag, 412 in W, 1314 in D, 12 in H, 29Pocket, Ballistic Poly Fabric DG5542
- CLC WORK GEAR CLC E-Charge 6 in. W X 19.5 in. H Polyester Backpack Tool Bag 23 pocket Black/Tan 1 pc ECP135
- CLC WORK GEAR DeWalt 5 in. W X 13.25 in. H Polyester Tool Bag 33 pocket Black/Yellow 1 pc DG5543
- CLC WORK GEAR Tool Works Series MultiCompartment Tool Carrier, 7 in W, 14 in D, 18 in H, 58Pocket, BlackBrown 1539
- CLC WORK GEAR Tool Tote, Polyester, 21 Pockets, Black/Tan, 11" Height 1578
- CLC WORK GEAR Tool Works Series Nail and Tool Bag, 8Pocket, Leather, White, 24 in W, 13 in H 178234
- CLC WORK GEAR Bag Tool&Nail Nylon 10-Pocket 51838
- CLC WORK GEAR Bag Tool&Nail Nylon 7-Pocket 51685
- CLC WORK GEAR Belt Work Leather Hd 29-42In 21962
- STANLEY Red Canvas 7-Pocket Tool Roll POJ25TR32C
- CLC WORK GEAR Business Portfolio, 812 x 11 in Sheet, Ballistic Polyester, Black DG5140
- Clc Work Gear Tool Bags, Backpacks & Totes