Shop Alternate Products
This Product is Discontinued
Dewalt
Writing Pad Portfolio, Letter, Black (Discontinued)
Mfr # DG5140
Zoro # G1755451
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 8 1/2 x 11 in
- Color Black
- Width 10 in
- Height 13 in