Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 12.00mm
Mfr # C62906
Zoro # G4940446
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.00 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Finish Bright (Uncoated)
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #51 C18104
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-X C18051
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/4-E C18442
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #60 C22645
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #12 C22702
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold C18009
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 6.90mm C24361
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 4.90mm C74042
- CLE-LINE Cobalt Hex Shank Jobber Drill C20514
- NACHI Jobber Length HSS TiN Coated Drill - 3.2mm 0159312
- MIBRO GROUP 17-Piece Cobalt Drill Bit Set 492281DB
- Cle-Line Jobber Length Drill Bits