Cle-Line
1/4-E HSCO TiN-Tipped 135° Heavy-Duty Jobber Length Drill Cle-Line 1501-TT RHS/RHC
Mfr # C66013
Zoro # G100451204
Sold in multiples of 12 for $45.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2500
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C66013
- Zoro # G100451204
- UPC # 697334660132
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Flute Length | 2 3/4 in |
Maximum Drilling Depth | 2 1/16 in |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 1/4 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Cobalt TIN Tipped Jobber Drill, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , Cobalt High Speed Steel, TiN Tipped, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR THOR THOREX NYLON HAMMER (WOOD HANDLE) (TH12710N)
- GEAR KEEPER Flashlight Retractor, 19 in. L, 2-1/4 lb. (RT3-4405)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Shot Blasted (70220)
- WELLER Reducing Baffle (6958)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #31 (C23403)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #37 (C23177)
- CLE-LINE #11 HSS 135° Aircraft Extension Drill 6IN OAL Cle-Line 1803 Steam Oxide RHS/RHC (C23671)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #33 (C23401)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/4-E (C18642)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/64 (C23126)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #29 (C72129)