1x1/4 Hardened Steel Shank Double Cut Carbide SA-9 Cle-Line 1845 Cylindrical Bur w/o End Cut
Mfr # C17557
Zoro # G4956920
product price:Â $78.15
/ea
Free Shipping & Returns
Key Features
Length of Cut
1 in
Trade Number
SA-9
Overall Length
2 3/4 in
Shank Material
Hardened Steel
Head Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17557
Zoro #
G4956920
UPC #
697334175575
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Dia.
1/4 in
Head Dia.
1 in
Head Length
1 in
Details
Trade Number
SA-9
Item
Carbide Bur
Shank Material
Hardened Steel
Head Material
Carbide
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Max. Speed
25,000 RPM
Material Application
, Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Coating
Bright (Uncoated)
Cut Type
Double
Number of Ends
Single End
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Head Shape
Cylinder
Operating Speed - Maximum
25,000 RPM
End Type
Flat
List Number
1845
System of Measurement
Inch
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 25,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.