27/64 118 Degree HSS General Purpose Jobber Length Drill Cle-Line Import 1600 Steam Oxide RHS/RHC

  • Mfr # C68023

  • Zoro # G2133015


product price:  $4.59
/ea
Sold in multiples of 6 for $27.54

Key Features

Overall Length
5 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
27/64 in
Number of Flutes
2
Shank Dia.
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C68023
Zoro #
G2133015
UPC #
697334680239
Country of Origin
Multiple

Dimensions

Overall Length
5 3/8 in
Drill Bit Size
27/64 in
Shank Dia.
27/64 in
Flute Length
3 15/16 in
Shank Length
1 7/16 in
Drill Length Class
Jobber Length
Drill Point Length
0.1267 in
Drill Diameter Tolerance
+0.0000 in /-0.0010 in
Maximum Drilling Depth
1 11/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.4219
Standards
ASME B94.11M, DIN 338
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Helix Angle
21 Degrees to 34 Degrees
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Series
1600

Description

Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.