Skip to Main Content
customer-service Help
Cle-Line

Aircraft Extension Drill, #12 x 12"

Cle-Line Aircraft Extension Drill, #12 x 12" C23772
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.14 /ea

Order in multiples of 12

  • Item: Extra Long Drill Bit
  • Drill Bit Size: #12
  • Decimal Equivalent: 0.1890
See full product details
Orders over $75 ship free.
Total: $97.68

Cle-Line #C23772 Specifications

  • Item: Extra Long Drill Bit
  • Drill Bit Size: #12
  • Decimal Equivalent: 0.1890
  • Cutting Direction: Right Hand
  • Drill Bit Point Angle: 135 Degrees
  • Flute Type: Spiral
  • Flute Length: 2 5/16 in
  • Coolant Fed: Non-Coolant Through
  • Depth:Dia. Ratio: 4xD
  • Shank Dia.: 3/16 in
  • Number of Flutes: 2
  • Shank Type - Machining: Straight
  • Overall Length: 12 in
  • Depth x Dia. Ratio: 4xD
  • Standards: ASME B94.11M
  • Shank Length: 9 11/16 in
  • Primary Material Application: Steel
  • Finish - Machining: Black Oxide
  • Material - Machining: High Speed Steel
  • Measurement System: Wire
  • Primary Material Application ISO Code: P
  • Spiral Direction: Right Hand
  • Helix Angle: 21 Degrees to 34 Degrees
  • Drill Length Class: Extra Long
  • Drill Point Length: 0.0391 in
  • Drill Bit Point Type: Split Point
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Series: 1805
  • Maximum Drilling Depth: 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 3/4 in, Wire, 4xD

Reviews of Cle-Line #C23772