Skip to Main Content
customer-service Help
Cle-Line

D Cobalt 135 Deg. Jobber Length Drill Bit

Cle-Line D Cobalt 135 Deg. Jobber Length Drill Bit C23323
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.81
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Letter
  • Drill Bit Size: D
See full product details
Orders over $75 ship free.
Total: $5.81

Cle-Line #C23323 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Letter
  • Drill Bit Size: D
  • Decimal Equivalent: 0.2460
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
  • Drill Bit Finish: Black/Gold
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Type: Straight
  • Number of Flutes: 2
  • List Number: 1802
  • Depth:Dia. Ratio: 4xD
  • Grade: Heavy Duty
  • Application: For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate
  • Item: Jobber Length Drill Bit
  • Shank Dia.: 15/64 in
  • Flute Length: 2 3/4 in
  • Overall Length: 4 in
  • Material: Cobalt
  • Coolant Through: No
  • Point Type: Split Point
  • Depth x Dia. Ratio: 4xD
  • Standards: ASME B94.11M
  • Helix Angle: 21 Degrees to 34 Degrees
  • Shank Length: 1 1/4 in
  • Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
  • Primary Material Application ISO Code: H, K, N, P, S
  • Finish - Machining: Straw/Bronze
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Maximum Drilling Depth: 15/16 in
  • Drill Length Class: Jobber Length
  • Spiral Direction: Right Hand
  • Material Grade - Machining: High Performance
  • Drill Point Length: 0.0000 in
  • Shank Type - Machining: Straight
  • Series: 1802
  • Material - Machining: Cobalt
  • Drill Bit Point Type: Split Point
  • Measurement System: Letter
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size D, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2460, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Cle-Line #C23323