Double End Drill, 1/8, HSS, Black Oxide

CLE-LINE| Zoro #: G2187105| Mfr #: C20500

$2.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Point (Deg.): 135
Type: Standard
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187105 Mfr #: C20500
Drill Point (Deg.): 135Type: Standard
Number of Pieces: 1Grade: Heavy Duty
Fractional Size (In.): 1/8Flute Length (In.): 0.433
Decimal Equivalent: 0.1250Drill Bit Grouping: Drill Bit
Material: High Speed SteelList Number: 1815
Point Type: SplitFinish: Black Oxide
Application: For Sheet Metal and Other Thin MetalsOverall Length (In.): 1.929
Country of Origin (subject to change): United States

Description

Double End Drill, Standard, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point 135 Deg, Fractional Size 1/8 In, Decimal Equivalent 0.1250, Flute Length 0.433 In, Overall Length 1.929 In

Reviews