SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Double End Drill, Size #20, HSS, Blk Oxide

CLE-LINE| Zoro #: G1373163| Mfr #: C23810

$2.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: High Speed SteelWire Size: #20Flute Length (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373163 Mfr #: C23810
Material: High Speed SteelWire Size: #20
Flute Length (In.): 0.625List Number: 1815
Number of Pieces: 1Meets/Exceeds: -
Application: For Sheet Metal and Other Thin MetalsDrill Point (Deg.): 135
Sizes Included: -Item: Double End Drill Bit
Point Type: SplitFinish: Black Oxide
Decimal Equivalent: 0.1610Type: Standard
Drill Bit Grouping: Drill BitOverall Length (In.): 2.063
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Double End Drill, Standard, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point 135 Deg, Wire Size #20, Decimal Equivalent 0.1610, Flute Length 0.625 In, Overall Length 2.063 In

Reviews