KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Double End Drill, Size #30, HSS, Blk Oxide

CLE-LINE| Zoro #: G2138823| Mfr #: C23811

$1.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Type: Standard
Point Type: Split
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138823 Mfr #: C23811
Number of Pieces: 1Type: Standard
Point Type: SplitList Number: 1815
Finish: Black OxideGrade: Heavy Duty
Drill Point (Deg.): 135Wire Size: #30
Decimal Equivalent: 0.1285Flute Length (In.): 0.500
Application: For Sheet Metal and Other Thin MetalsDrill Bit Grouping: Drill Bit
Material: High Speed SteelOverall Length (In.): 1.875
Country of Origin (subject to change): United States

Description

Double End Drill, Standard, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point 135 Deg, Wire Size #30, Decimal Equivalent 0.1285, Flute Length 0.500 In, Overall Length 1.875 In

Reviews