KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless Drill Chuck 3/8" Cap., 1/4 Mount Size, Steel

CLE-LINE| Zoro #: G1960271| Mfr #: C20920

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Size: 1/4"
Item: Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960271 Mfr #: C20920
Mounting Size: 1/4"Item: Drill Chuck
Material: steelBearing Type: Plain Bearing
Mounting Type: Integral Hex ShankCapacity Min.: 0.125"
Chuck Type: KeylessNominal Capacity: 3/8"
Capacity Max.: 0.375"Country of Origin (subject to change): United States

Description

Drill Chuck, Keyless, Steel, Plain Bearing, Capacity Max. 0.375 In., Capacity Min. 0.125 In., Mounting Size 1/4 In., Mounting Type Integral Hex Shank, Nominal Capacity 3/8 In.

Reviews